Apply to be a TradeMaster!
Main product image of LEDme 2" Round Button LED Recessed Downlight, 5W, 3000K (White), HR-LED87-WT
Magnifying glass
Hover image to zoom

LEDme 2" Round Button LED Recessed Downlight, 5W, 3000K (White), HR-LED87-WT

SKU:
HR-LED87-WT
Rating:
(0)
Q&A:
(0)
LEDme 2" Round Button LED Recessed Downlight, 5W, 3000K (White), HR-LED87-WT
Magnifying glass
Hover image to zoom
$60.33 each
In Stock
In Stock
Get 32 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Mount
Surface, Recessed
Product Highlight: Color
White
Product Highlight: Wattage
4.8 Watts

Description

–
  • Delivered Lumens: 180lm
  • CCT:  3000K
  • CRI: 85
  • Power: 4.8W
  • Input: 24 VAC, 50/60Hz
  • ELV Dimming: 100-10%
  • Rated Life: 70000 Hours
  • Construction: Die-cast aluminum fixture, stamped steel housing for surface mount
  • Recessed or surface mounting
  • Quick and easy installation
  • Transformer required

Specs

–
Voltage:

24V

Mount:

Surface

Recessed

CCT (Kelvin):

3000K

Color:

White

Wattage:

4.8

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy