Apply to be a TradeMaster!
Main product image of Lever Nut Inline Butt Splice Connector, 20-12 AWG (Box of 500)
Magnifying glass
Hover image to zoom

Lever Nut Inline Butt Splice Connector, 20-12 AWG (Box of 500)

Brand:
WAGO
SKU:
221-2401/60513017
Rating:
(0)
Q&A:
(0)
Lever Nut Inline Butt Splice Connector, 20-12 AWG (Box of 500)
Magnifying glass
Hover image to zoom
$226.89 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange

Description

–

Lever Nut Inline Butt Splice Connector, 20-10 AWG (Box of 500)

<br><br>

<b>Product Features</b>

<ul>

<li>Ease of use - pull the lever up, insert a conductor and push the lever back down

<li>Easily terminate conductors from 20 to 12 AWG

<li>Tool-free connection and disconnection thanks to convenient lever technology

<li>Choose between fixed-position installation and multi-pole installation with an adapter

<li>Connect solid, stranded and fine-stranded conductors

</ul>

Specs

–
Color:

Orange

Features:

Non-Insulated

Product Type:

Butt Splice

AWG:

20-12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy