Apply to be a TradeMaster!
Main product image of 3/8" x 5-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 5-1/2" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302520
Rating:
(1)
Q&A:
(0)
3/8" x 5-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$12.04 each
BOX UP & SAVE 8%
$276.50 box of 25
$11.06 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    3/8"

    Length (Inches):

    5-1/2"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    You May Also Need

    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Junky Import

    This is not Schedule 40 plated brass pipe. It's more like plated tubing. Very thin. Like most Walrich products, it's junk sold to homeowners. Wouldn't be legal to use in our city. Back it goes!
    Metropolitan Plumbing
    New York, NY
    2 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy