Apply to be a TradeMaster!
Main product image of 1/2" x 5-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 5-1/2" Chrome Brass Nipple (Lead Free)

Brand:
Wal-rich
SKU:
0302562
Rating:
(1)
Q&A:
(0)
1/2" x 5-1/2" Chrome Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$16.39 each
BOX UP & SAVE 12%
$360.25 box of 25
$14.41 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
  • Chrome-plated brass nipple
  • Meets or exceeds all applicable ASTM & ANSI Standards
  • Available from 3/8" - 3/4"
  • Available in lengths up to 6"
  • Individually wrapped
  • Specs

    –
    Application:

    Plumbing

    Schedule 40

    Size:

    1/2"

    Length (Inches):

    5-1/2"

    Product Type:

    Chrome Brass Nipple

    Material:

    Chrome Plated Brass

    Connection Type:

    Threaded

    You May Also Need

    Product Reviews

    1 out of 1 review
    1
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    100%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    poorly made

    These nipples suffer from very poor quality control. The threads are cut so shallow that they will not seal no matter how much umpf you put behind them. Out of 4, I only got one to work leak free, even with copious amounts of teflon tape and pipe dope. Swapped them out for plain brass china made nipples which worked MUCH better.
    BG
    Rhode Island
    8 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy