Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass 90° Elbow (Lead Free)

Brand:
Bluefin
SKU:
CRE050
Rating:
(5)
Q&A:
(0)
1/2" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$7.50 each
BOX UP & SAVE 11%
$167.25 box of 25
$6.69 each
In Stock
In Stock
Get 201 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

1/2" Chrome Brass 90° Elbow

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Connection Type:

FNPT x FNPT

Brass Alloy:

C89844

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x Close Chrome Brass Nipple (Lead Free)
SKU: CRN050
Bluefin

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good quality product

Could not find it anywhere locally.
JJ
NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find products at a reasonable price

Used this product in a bathroom application in a highly visible location. Very nice quality and looks great.
TS
La Habra, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great
jjj
here
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

great product, works great
jiminykrickut
usa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price ...

Used these because a customer decided they wanted to see fittings coming out for showerhead (not my idea by any means) ... They were shiny chrome and worked well ... Didn't look half bad when done either just not my taste for sure
dmccont
Ronkonkoma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy