Apply to be a TradeMaster!
Main product image of 3/8" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Chrome Brass 90° Elbow (Lead Free)

Brand:
Wal-rich
SKU:
0341002
Rating:
(0)
Q&A:
(0)
3/8" Chrome Brass 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$8.67 each
BOX UP & SAVE 8%
$199.00 box of 25
$7.96 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
3/8" Chrome Brass 90° Elbow

Specs

–
Application:

Plumbing

Size:

3/8"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy