Apply to be a TradeMaster!
Filter menu expanded

Filters

5 items
Reset

SORT

Product Availability
–

Show In Stock Only (5)

Brand
–

Bluefin (2)
Jones Stephens (1)
Wal-rich (2)

Size
–

3/8" (2)
1/2" (2)
3/4" (1)

Review Score
–

(3)

Price Range
–

$5 to $10 (3)
$10 to $15 (1)
$45 to $50 (1)

Chrome Brass 90° Elbows

Help Face
Need a little help?
5 items
Grid
List
Compare
Product Image of 3/8" Chrome Brass 90° Elbow (Lead Free)
$6.47 each
BOX UP & SAVE 13%
$141.25 box of 25
$5.65 each
In Stock
Get 124 by Tue, Nov 24
In Stock
Get 124 by Tue, Nov 24
Compare
Product Image of 3/8" Chrome Brass 90° Elbow (Lead Free)
$9.07 each
BOX UP & SAVE 8%
$208.25 box of 25
$8.33 each
In Stock
Get 30 by Tue, Nov 24
In Stock
Get 30 by Tue, Nov 24
Compare
Product Image of 1/2" Chrome Brass 90° Elbow (Lead Free)
$7.50 each
BOX UP & SAVE 11%
$167.25 box of 25
$6.69 each
In Stock
Get 197 by Tue, Nov 24
In Stock
Get 197 by Tue, Nov 24
Compare
Product Image of 1/2" Chrome Brass 90° Elbow (Lead Free)
1/2" Chrome Brass 90° Elbow (Lead Free)
SKU: 0341004
Wal-rich
SKU: 0341004
Brand: Wal-rich
(5)
$10.58 each
BOX UP & SAVE 12%
$232.00 box of 25
$9.28 each
In Stock
Get 29 by Tue, Nov 24
In Stock
Get 29 by Tue, Nov 24
Compare
Product Image of 3/4" Chrome Plated Bronze 90° Elbow (Lead Free)
3/4" Chrome Plated Bronze 90° Elbow (Lead Free)
SKU: B50003LF
Jones Stephens
SKU: B50003LF
$46.43 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Chrome Brass 90° Elbows

Chrome Brass 90° Elbows are plumbing fittings that turn a threaded pipe run through 90 degrees. The listed Wal-rich and Bluefin elbows are chrome plated brass with FNPT x FNPT connections and a lead free designation. Listed sizes include 3/8 inch and 1/2 inch in brass, and a 3/4 inch chrome plated bronze version from Jones Stephens is listed too. Plumbers and contractors use fittings like these where a threaded connection is needed to turn the pipe run. Material matters, because the listed Bluefin elbows carry a note that they're susceptible to dezincification and don't hold a high DZR rating. Matching size, thread type, and material to the system keeps a small fitting from causing a leak call later. Checking each listing's details before ordering is the quickest way to avoid a mismatch.

Subcategories

  • Wal-rich Chrome Brass 90° Elbows: Wal-rich lists 3/8 inch and 1/2 inch chrome brass 90 degree elbows with a lead free designation. Both use FNPT x FNPT threaded connections and chrome plated brass construction. Plumbers use them for threaded plumbing connections where a 90 degree turn is needed.
  • Bluefin Chrome Brass 90° Elbows: Bluefin lists 3/8 inch and 1/2 inch chrome brass 90 degree elbows in brass alloy C89844 with FNPT x FNPT connections. The product notes say the elbows are susceptible to dezincification and don't hold a high DZR rating. Because of that, the notes advise against use where brass parts may be exposed to hard water with high sulfur or mineral content. Plumbers should read the note before specifying.
  • Jones Stephens Chrome Plated Bronze 90° Elbow: Jones Stephens lists a 3/4 inch chrome plated bronze 90 degree elbow with a lead free designation. It has FNPT x FNPT threaded connections for plumbing applications. It gives contractors a bronze option for a 3/4 inch threaded 90 degree turn.

Buying Guide

Start with the pipe size and thread. The listed elbows include 3/8 inch and 1/2 inch chrome plated brass from Wal-rich and Bluefin with a 3/4 inch chrome plated bronze option from Jones Stephens. All are FNPT x FNPT, so confirm the mating pipe or fitting has male threads.

Next, check the water. The Bluefin product notes say its brass elbows are susceptible to dezincification, don't hold a high DZR rating, and shouldn't be used where brass parts may be exposed to hard water with high sulfur or mineral content. Review local water conditions before choosing that style.

Then confirm lead free status. The listed elbows are labeled lead free, which matters on potable water work. Verify the designation on each product page against the job spec.

When comparing Chrome Brass 90° Elbows, weigh the material too. Brass and bronze both appear in the listing, and the correct one depends on the water, the code, and the job spec.

Finally, build the order from a takeoff. List each elbow by size, thread type, and material, and read the product notes on every line before checking out. A quick review at that stage avoids returns and callbacks. Confirming these details early keeps the crew on the job instead of waiting on a swap.

Frequently Asked Questions

What sizes do Chrome Brass 90° Elbows come in?

The listed Chrome Brass 90° Elbows from Wal-rich and Bluefin are 3/8 inch and 1/2 inch, and Jones Stephens lists a 3/4 inch chrome plated bronze version. Match the size to the system before ordering.

What connection type do these elbows use?

The listed Chrome Brass 90° Elbows use FNPT x FNPT threaded connections. Mating pipe or fittings need male threads to match.

Are Chrome Brass 90° Elbows lead free?

The listed elbows are labeled lead free, and the Jones Stephens product spec shows Lead Free: Yes. Verify the designation on the product page against the job spec before installing.

Can Chrome Brass 90° Elbows be used on hard water jobs?

For Chrome Brass 90° Elbows on hard water jobs, the Bluefin product notes say the brass elbows are susceptible to dezincification and shouldn't be used where brass parts may be exposed to hard water with high sulfur or mineral content. Check the water conditions before choosing that Bluefin elbow.

What's the difference between the brass and bronze elbows?

The listed Wal-rich and Bluefin elbows are chrome plated brass, while the Jones Stephens elbow is chrome plated bronze in 3/4 inch. Bluefin lists brass alloy C89844. Pick the material that fits the water conditions and the job spec.

Didn't find what you're looking for? 
Let us know
.