Apply to be a TradeMaster!
Main product image of 3/8" Chrome Brass 45° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
3/8" Chrome Brass 45° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$10.27 each
BOX UP & SAVE 10%
$230.00 box of 25
$9.20 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Chrome Brass 45° Elbow

Specs

–
Application:

Plumbing

Size:

3/8"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" Chrome Brass 90° Street Elbow (Lead Free)
SKU: 0341602
Wal-rich

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Nice chrome finish BUT -

Threads were cut too deep - not to spec.
Unhappy
Rochester, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, very reasonable price.

Faucet in a high school chemistry lab.
Leo
Peoria IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy