Apply to be a TradeMaster!
Main product image of 3/8" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Chrome Brass 90° Street Elbow (Lead Free)

Brand:
Wal-rich
SKU:
0341602
Rating:
(2)
Q&A:
(0)
3/8" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$21.28 each
BOX UP & SAVE 14%
$459.75 box of 25
$18.39 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Lead Free
Yes

Description

–
3/8" Chrome Brass 90° Street Elbow

Specs

–
Application:

Plumbing

Size:

3/8"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" x Close Chrome Brass Nipple (Lead Free)
SKU: CRN038
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

This is a quality street elbow

I purchased this for a chrome faucet assembly. It is nice and has good quality. The best part are the folks at SupplyHouse.
Ken
Camden Point, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Nobody can beat this company's fast turn around!
Bette
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy