Apply to be a TradeMaster!
Main product image of 1/2" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Chrome Brass 90° Street Elbow (Lead Free)

Brand:
Wal-rich
SKU:
0341606
Rating:
(8)
Q&A:
(0)
1/2" Chrome Brass 90° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$11.96 each
BOX UP & SAVE 11%
$267.25 box of 25
$10.69 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Chrome Plated Brass
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" Chrome Brass 90° Street Elbow

Specs

–
Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Material:

Chrome Plated Brass

Lead Free:

Yes

Connection Type:

MPT x FPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Good quality product

Well made and exactly what I needed. Could not find it anywhere else, except if you are a contractor.
JJ
NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not be better

Needed something to re-orient my freestanding clawfoot tub faucet 90 degrees and look good, matching the polished chrome. This did the trick.
PNW Bill
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

very fast delivery
Richard
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Excellent quality
teejg
Long Island NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product.

Re-modeling my home and used this product in my new walk-in shower to install a hand held shower head. Great product at an excellent price.
Jimmy
Mississipi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit!

Perfect for a rainfall connection
Pudge
Chicago
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price bar none and great quality

I compared a lot of places for this part and this was by far the best.
Gunner
St Pete Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and service

It's not often I write a five star review but this is deserving of it's merit.
qwikbilt
southern california
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy