Apply to be a TradeMaster!
Main product image of 1" x 1" x 1" Side-In/Top-Out Black Meter Bar (6-1/2" Length)
Magnifying glass
Hover image to zoom

1" x 1" x 1" Side-In/Top-Out Black Meter Bar (6-1/2" Length)

Brand:
Wal-rich
SKU:
0418004
Rating:
(1)
Q&A:
(0)
1" x 1" x 1" Side-In/Top-Out Black Meter Bar (6-1/2" Length)
Magnifying glass
Hover image to zoom
$50.63 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Color
Black
Product Highlight: Size
1"

Specs

–
Product Type:

Meter Bar

Length (Inches):

6-1/2"

Color:

Black

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length (Inches)
Color
Size
CURRENT ITEM
Product Image of 1" x 1" x 1" Side-In/Top-Out Black Meter Bar (6-1/2" Length)
1" x 1" x 1" Side-In/Top-Out Black Meter Bar (6-1/2" Length)
SKU: 0418004
(1)
Meter Bar
6-1/2"
Black
1"
Meter Bar
6-1/2"
Black
1"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Great price excellent quality
Henry
Brooklyn NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy