Apply to be a TradeMaster!
Main product image of Cast Iron Sink Collar
Magnifying glass
Hover image to zoom

Cast Iron Sink Collar

Brand:
Wal-rich
SKU:
0509500
Rating:
(1)
Q&A:
(0)
Cast Iron Sink Collar
Magnifying glass
Hover image to zoom
$12.68 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Cast Iron
Product Highlight: Width (Inches)
2" Width
Product Highlight: Height (Inches)
5/8" Height

Specs

–
Length (Inches):

3-1/2"

Material:

Cast Iron

Width (Inches):

2"

Height (Inches):

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 8" Sink Funnel
SKU: 0110004
Wal-rich

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Too thin and cheap

Cast iron Collar broke as soon as it had anything beyond hand tightening applied to it.
Plumber Joe
Milwaukee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy