Shop Resideo Sale
Main product image of 1-1/2" x 15" PVC Waste Arm Direct Connect
Magnifying glass
Hover image to zoom

1-1/2" x 15" PVC Waste Arm Direct Connect

Brand:
Wal-rich
SKU:
1108006
Rating:
(0)
Q&A:
(0)
1-1/2" x 15" PVC Waste Arm Direct Connect
Magnifying glass
Hover image to zoom
$2.56 each
In Stock
In Stock
Get 75 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
PVC
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Slip Joint Connection

Description

–
Features:
  • Connection: Direct
  • With orange neoprene washer
  • Individually Bagged

Specs

–
Length (Inches):

15"

Connection Method:

Direct Connect

Material:

PVC

Size:

1-1/2"

Connection Type:

Slip Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy