Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/4" Brass Toilet Spud w/ Washer
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/4" Brass Toilet Spud w/ Washer

Brand:
Wal-rich
SKU:
1309012
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/4" Brass Toilet Spud w/ Washer
Magnifying glass
Hover image to zoom
$12.65 each
In Stock
In Stock
Get 389 Mon, Oct 5 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/4"
Product Highlight: Material
Brass

Description

–
Features:
  • 1 1/4" X 1 1/4"
  • Materials: Body Brass / Friction Ring Galvanized Steel
  • Furnished With Rubber Washer

Specs

–
Product Type:

Toilet Spud

Size:

1-1/4" x 1-1/4"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy