Apply to be a TradeMaster!
Main product image of 1" x 3/4" Brass Urinal Spud w/ Washer
Magnifying glass
Hover image to zoom

1" x 3/4" Brass Urinal Spud w/ Washer

Brand:
Wal-rich
SKU:
1309016
Rating:
(0)
Q&A:
(0)
1" x 3/4" Brass Urinal Spud w/ Washer
Magnifying glass
Hover image to zoom
$8.25 each
In Stock
In Stock
Get 1,160 Mon, Oct 5 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Size
1" x 3/4"

Description

–
Features:
  • 1 " X 3/4"
  • Materials: Body Brass / Friction Ring Galvanized Steel
  • Furnished With Rubber Washer

Specs

–
Material:

Brass

Size:

1" x 3/4"

Product Type:

Urinal Spud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy