Shop Resideo Sale
Main product image of Premium Flat Brass Arm Tank Lever Handle (Chrome)
Magnifying glass
Hover image to zoom

Premium Flat Brass Arm Tank Lever Handle (Chrome)

Brand:
Wal-rich
SKU:
1318002
Rating:
(0)
Q&A:
(0)
Premium Flat Brass Arm Tank Lever Handle (Chrome)
Magnifying glass
Hover image to zoom
$8.80 each
In Stock
In Stock
Get 9 Tomorrow, Nov 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Material: Brass Arm/Chrome-Plated Zinc Handle
  • 8 1/4" Flat Brass Arm with Score Line for Easy Trimming to Fit American Standard Size
  • Furnished with Nickel-Plated Spud

Specs

–
Finish:

Chrome

Product Type:

Tank Lever

Material:

Brass

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy