Apply to be a TradeMaster!
Main product image of Eljer Side Mount Tank Lever w/ Brass Arm (Chrome)
Magnifying glass
Hover image to zoom

Eljer Side Mount Tank Lever w/ Brass Arm (Chrome)

Brand:
Wal-rich
SKU:
1318026
Rating:
(0)
Q&A:
(0)
Eljer Side Mount Tank Lever w/ Brass Arm (Chrome)
Magnifying glass
Hover image to zoom
$7.26 each
In Stock
In Stock
Get 27 Mon, Oct 5 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • Material: Brass Arm/Chrome-Plated Zinc Handle
  • Brass Arm, Plastic Spud & Nut
  • Fits Eljer

Specs

–
Product Type:

Tank Lever

Finish:

Chrome

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy