Apply to be a TradeMaster!
Main product image of American Standard 6" 28-Degree Angle Tank Lever (Chrome)
Magnifying glass
Hover image to zoom

American Standard 6" 28-Degree Angle Tank Lever (Chrome)

Brand:
Wal-rich
SKU:
1318052
Rating:
(0)
Q&A:
(0)
American Standard 6" 28-Degree Angle Tank Lever (Chrome)
Magnifying glass
Hover image to zoom
$4.07 each
In Stock
In Stock
Get 64 Mon, Oct 5 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Chrome

Description

–
Features:
  • Material: Gray ABS Arm/Chrome ABS Handle
  • Fits: American Standard

Specs

–
Length (Inches):

6"

Product Type:

Tank Lever

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy