Shop Resideo Sale
Main product image of 4" Brass Urinal Flange Kit To Fit American Standard
Magnifying glass
Hover image to zoom

4" Brass Urinal Flange Kit To Fit American Standard

Brand:
Wal-rich
SKU:
1353018
Rating:
(0)
Q&A:
(0)
4" Brass Urinal Flange Kit To Fit American Standard
Magnifying glass
Hover image to zoom
$35.98 each
In Stock
In Stock
Get 38 Thu, Nov 19 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Brass

Description

–
Features:
  • Fits: American Standard
  • Gasket: Sponge Rubber
  • Furnished with Nuts & Bolts

Specs

–
Size:

4"

Product Type:

Kit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy