Shop Resideo Sale
Main product image of New Style Gerber Tank to Bowl Gasket Kit w/ Brass Bolts & Steel Washers
Magnifying glass
Hover image to zoom

New Style Gerber Tank to Bowl Gasket Kit w/ Brass Bolts & Steel Washers

Brand:
Wal-rich
SKU:
1359014
Rating:
(0)
Q&A:
(0)
New Style Gerber Tank to Bowl Gasket Kit w/ Brass Bolts & Steel Washers
Magnifying glass
Hover image to zoom
$6.80 each
In Stock
In Stock
Get 33 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Rubber

Description

–
Features:
  • Gasket: Recessed Sponge
  • OD: 3 3/4"
  • ID: 2 3/16"
  • Thickness: 1 3/16"

Specs

–
Material:

Brass

Rubber

Product Type:

Gasket Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy