Apply to be a TradeMaster!
Main product image of 5/8" x 12" Water Gauge Set, 125 PSI
Magnifying glass
Hover image to zoom

5/8" x 12" Water Gauge Set, 125 PSI

Brand:
Wal-rich
SKU:
1723002
Rating:
(10)
Q&A:
(1)
5/8" x 12" Water Gauge Set, 125 PSI
Magnifying glass
Hover image to zoom
$51.11 each
In Stock
In Stock
Get 123 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 12"
Product Highlight: Pressure Rating
125 psi
Product Highlight: Length (Inches)
12" Length

Description

–
Wal-Rich 1723002 Water Gauge Set, 125 psi, 5/8 x 12 Inch Glass, For Use With Steam Boilers

  • Glass OD: 5/8"
  • Glass Length: 12"
  • Specs

    –
    Size:

    5/8" x 12"

    Pressure Rating:

    125 psi

    Length (Inches):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Gauge Glass Washer
    SKU: 2715004
    Wal-rich

    Product Reviews

    4.9 out of 10 reviews
    100% would recommend this product
    4.9
    out of 10 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    90%
    4 star
    10%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 10 reviews

    i would buy this item again when i need it

    Great price, good customer service
    JK
    charlotte nc
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    Reliable
    Agua Mechanics plumbing & heating
    Suffern, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definitely buy this again if I had

    Great replacement
    Danny
    New York
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good for low pressure steam boilers.

    Half the price that I normally pay! My customers will Appreciate it!😊
    Adam
    Harrison Twp., MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    My go-to source for this product

    Readily available, well packaged, Reliable 2 day delivery, flawless quality so far.
    Buyer
    Grand Rapids, MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Boiler garage set

    Perfect fit, everything I needed to finish yearly service. Nice clear sight glass now
    Grizz
    Scranton Pa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I will buy from this site again.

    The product is great and got delivered real quick. I would recommend this site my friends. Thanks to my friend who told me about this site
    Clifford
    NYC
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Highest Quality Products, Lowest Prices. Why Look Elsewhere?

    Each year I maintain my 1970s Steam Boiler myself. The previous techs should have never explained what they did on it each year. Being a technical person, I asked a lot if questions of them. So, I "fired them" and do it with replacement parts from Supply House/PEX. They have the exact part I need, highest quality and nobody beats their prices! This sight glass, valve kit installed in less than 20 minutes. I also replaced the main pressure valve that was 25+ years old (hissing water) and a fewyears ago replaced all the release valves on each steam radiator. All fired up, roasty toasty for another season.
    Tom E KC MO
    Kansas City
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Better price then local supply

    I cut out the local supply's now I only use supply house.com
    Conor
    West orange NJ
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I wasn't surprised - EASY as 123

    I wasn't surprised about the quality of this set. When I first searched for it and found it on the site, I knew the kind of product that i would receive. This is 100x better than the quality of the OEM equipment. The installation was fast and easy. I absolutely love SUPPLYHOUSE.
    Peter
    NJ
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What size are the male threads on the valves?

    Asked by David 5 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi David! They are 1/2".

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy