Apply to be a TradeMaster!
Main product image of 1" EasyFit Isolator Valve, 304 Stainless Steel, 230 PSI, 185-Degree(F)
Magnifying glass
Hover image to zoom

1" EasyFit Isolator Valve, 304 Stainless Steel, 230 PSI, 185-Degree(F)

Brand:
Wal-rich
SKU:
1735006
Rating:
(0)
Q&A:
(0)
1" EasyFit Isolator Valve, 304 Stainless Steel, 230 PSI, 185-Degree(F)
Magnifying glass
Hover image to zoom
$738.57 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–

This product is a 1" EasyFit Isolator Valve, 304 Stainless Steel, 230 PSI, 185°F manufactured by Wal-Rich.


Specifications:

  • Body Material: 304 Stainless
  • Max Temp: 185 Deg Farenheit
  • Max Pressure: 230 psi
  • For water & glycol use only 
  • Not for use with gas

Specs

–
Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy