Apply to be a TradeMaster!
Main product image of 5/8" x 50' Premium Black Rubber Garden Hose
Magnifying glass
Hover image to zoom

5/8" x 50' Premium Black Rubber Garden Hose

Brand:
Wal-rich
SKU:
1803006
Rating:
(1)
Q&A:
(0)
5/8" x 50' Premium Black Rubber Garden Hose
Magnifying glass
Hover image to zoom
$107.16 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
5/8"
Product Highlight: Material
Rubber
Product Highlight: Color
Black
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–

This product is a 5/8" x 50' Premium Black Rubber Garden Hose manufactured by Wal-Rich

Specs

–
Length (Feet):

50'

Size:

5/8"

Material:

Rubber

Color:

Black

Application:

Plumbing

Max Temp (F):

180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not what I expected

This hose is far from premium grade. It is thin and kinks very easily.
Plumber
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy