Apply to be a TradeMaster!
Main product image of 10" Yellow Grip Slip Joint Pliers
Magnifying glass
Hover image to zoom

10" Yellow Grip Slip Joint Pliers

Brand:
Wal-rich
SKU:
1818620
Rating:
(0)
Q&A:
(0)
10" Yellow Grip Slip Joint Pliers
Magnifying glass
Hover image to zoom
$21.14 each
In Stock
In Stock
Get 23 Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow
Product Highlight: Length (Inches)
10" Length

Description

–
Features:
  • Finish: Zinc Dichromate
  • Angled Pipe Wrench Teeth For Maximum Grip
  • Made in USA

Specs

–
Color:

Yellow

Product Type:

Pliers

Length (Inches):

10"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy