Apply to be a TradeMaster!
Main product image of 2" Long Galvanized Compression Coupling
Magnifying glass
Hover image to zoom

2" Long Galvanized Compression Coupling

Brand:
Wal-rich
SKU:
2201004
Rating:
(0)
Q&A:
(0)
2" Long Galvanized Compression Coupling
Magnifying glass
Hover image to zoom
$14.54 each
In Stock
In Stock
Get 2,091 Mon, Oct 5 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Galvanized
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
2" Length

Description

–

Features:

  • Malleable Iron Construction
  • Galvanized Finish
  • Imported

Specs

–
Connection Type:

Compression

Product Type:

Coupling

Finish:

Galvanized

Material:

Steel

Length (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy