Apply to be a TradeMaster!
Main product image of 1" Hinged Steel Pipe Clamp
Magnifying glass
Hover image to zoom

1" Hinged Steel Pipe Clamp

Brand:
Wal-rich
SKU:
2206010
Rating:
(3)
Q&A:
(0)
1" Hinged Steel Pipe Clamp
Magnifying glass
Hover image to zoom
$7.47 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
This 1" Hinged Steel Pipe Clamp is manufactured by Wal-rich.

Specs

–
Size:

1"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Hinged Steel Pipe Clamp
SKU: 2206018
Wal-rich

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Finish rail on a long 20ft. ramp.

Had 2 X10' X 1 1/4" od pipe that needed to be joined together for hand rail down a utility/personnel ramp. This clamp did the job. Will keep SuppyHouse.com close to vest. Thanks!.
Rexer
Polson, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Was Looking For!!!

I am an amateur radio operator and installed a 20ft vertical antenna in my back yard by using 2 pieces of top rail steel pipes from a chain link fence. The pipes were swaged on both ends to slide together, one inside of the other, but I wanted something to ensure the two pipes would be held together tightly and not separate. That is when I searched and found the steel pipe clamp assemblies from SupplyHouse.com. Reasonable prices and do the job! Thank you, Supply House!
Rossjr99
Chestertown MD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The one inch clamp isn't actually one inch.

The "one inch" clamp is 1.5 inches. They offered to issue a refund if I paid the shipping which was almost the whole cost of the product. Just call ahead before buying to inquire about exact sizing.
Jim C
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy