Apply to be a TradeMaster!
Main product image of 6" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Armored)
Magnifying glass
Hover image to zoom

6" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Armored)

Brand:
Wal-rich
SKU:
2801024
Rating:
(3)
Q&A:
(0)
6" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Armored)
Magnifying glass
Hover image to zoom
$334.82 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" IPS

Description

–
Dresser Coupling #0038-9057-013

6" IPS Style 38 Water Service Coupling for Steel Pipe (Plain)



Features:

  • For water service applications
  • All Style 38's feature a Fusion-Bonded Epoxy Coating to prevent corrosion
  • All Style 38's have corrosion-resistant alloy bolts and nuts (5/8" x 8 1/4")
  • Wal-Rich stocks all Style 38's with 5" long middle rings (the body of the coupling)

Specs

–
Size:

6" IPS

Type:

Style 38

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Parts

Very good supply quality and service
laaalo
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect (coupling) fitting for a difficult application

I am not a professional plumber, but a homeowner who needed to fix a 1" galvanized water main in a 1950's-era house. SupplyHouse had this Dresser fittting in-stock, shipped it out inthe afternoona dn i ahd it the enxt morning. Water restored. This is a great fitting for hard-to-access pipes in pits or close quarters.
David M.
Dayton, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

One gasket tore a bit but held pressure as desired, took it 100% tight. That may have caused it to rare.
Furnace man
Knoxville Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy