Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Plain)
Magnifying glass
Hover image to zoom

1-1/2" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Plain)

Brand:
Wal-rich
SKU:
2801310
Rating:
(3)
Q&A:
(0)
1-1/2" IPS Style 38 Water Service Dresser Coupling for Steel Pipe (Plain)
Magnifying glass
Hover image to zoom
$142.69 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" IPS

Description

–
Dresser Coupling #0038-0006-011

1-1/2" IPS Style 38 Water Service Coupling for Steel Pipe (Plain)


Features:

  • For water service applications
  • All Style 38's feature a Fusion-Bonded Epoxy Coating to prevent corrosion
  • All Style 38's have corrosion-resistant alloy bolts and nuts (5/8" x 8 1/4")
  • Wal-Rich stocks all Style 38's with 5" long middle rings (the body of the coupling)

Specs

–
Size:

1-1/2" IPS

Type:

Style 38

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Parts

Very good supply quality and service
laaalo
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The perfect (coupling) fitting for a difficult application

I am not a professional plumber, but a homeowner who needed to fix a 1" galvanized water main in a 1950's-era house. SupplyHouse had this Dresser fittting in-stock, shipped it out inthe afternoona dn i ahd it the enxt morning. Water restored. This is a great fitting for hard-to-access pipes in pits or close quarters.
David M.
Dayton, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

One gasket tore a bit but held pressure as desired, took it 100% tight. That may have caused it to rare.
Furnace man
Knoxville Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy