Apply to be a TradeMaster!
Main product image of 1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (long)
Magnifying glass
Hover image to zoom

1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (long)

Brand:
Wal-rich
SKU:
2804006
Rating:
(4)
Q&A:
(0)
1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (long)
Magnifying glass
Hover image to zoom
$42.87 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" IPS

Description

–
Dresser Coupling #0065-0032-003

1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (long)

Features:
  • For water service applications
  • Dresser Style 65 compression fittings install quickly onto plain-end pipe or tubing. Simply loosen the end nuts, stab the pipe into the fittings and tighten end nuts with a wrench. The connection is complete in less than a minute! No threading, flaring or exact pipe fitting required. Plus, the pipe joint can be easily disassembled for cleaning or repairs.
  • Flexible Union - The resilient gasket sealing principle provides permanent flexibility while absorbing expansion, contraction, vibration, stresses and deflection movement.
  • Creates a Uniform Joint - Threaded pipes rob a pipe end of 40% of its strength. With Dresser Style 65 compression fittings you can use plain-end pipe and maintain uniform wall thickness throughout every joint in your piping system.

Specs

–
Size:

1" IPS

Type:

Long

Style 65

Application:

Water
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
You May Also Need

1-1/4" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (long)
SKU: 2804008
Wal-rich

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Life saver!

Needed to run a new (k-copper) service line from the curbstop, which was schedule 40 steel pipe. This piece worked perfectly!
SGS Service
Pottstown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD LIKE TO HAVING MILL CERTIFICATE

Dear Sir/ Madam, I would like to have Mill Cert for the item purchased. Appreciate you to provide me request doc or you may refer me to factory to get the documents request. thanks
Norzi
Malaysia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job,

Would buy again
Walt
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect

perfect
james
ca
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?