Apply to be a TradeMaster!
Main product image of 1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (short)
Magnifying glass
Hover image to zoom

1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (short)

Brand:
Wal-rich
SKU:
2804206
Rating:
(0)
Q&A:
(0)
1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (short)
Magnifying glass
Hover image to zoom
$61.79 each
In Stock
In Stock
Get 5 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" IPS

Description

–
Dresser Coupling #0065-0004-003

1" IPS Style 65 Water Service Compression Dresser Coupling for Steel Pipe (short)

Features:
  • For water service applications
  • Dresser Style 65 compression fittings install quickly onto plain-end pipe or tubing. Simply loosen the end nuts, stab the pipe into the fittings and tighten end nuts with a wrench. The connection is complete in less than a minute! No threading, flaring or exact pipe fitting required. Plus, the pipe joint can be easily disassembled for cleaning or repairs.
  • Flexible Union - The resilient gasket sealing principle provides permanent flexibility while absorbing expansion, contraction, vibration, stresses and deflection movement.
  • Creates a Uniform Joint - Threaded pipes rob a pipe end of 40% of its strength. With Dresser Style 65 compression fittings you can use plain-end pipe and maintain uniform wall thickness throughout every joint in your piping system.

Specs

–
Size:

1" IPS

Type:

Style 65

Short

Application:

Water

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy