Apply to be a TradeMaster!
Main product image of 1/2" x 3" Stainless Steel Dresser Handiband Repair Clamp
Magnifying glass
Hover image to zoom

1/2" x 3" Stainless Steel Dresser Handiband Repair Clamp

Brand:
Wal-rich
SKU:
2817002
Rating:
(3)
Q&A:
(0)
1/2" x 3" Stainless Steel Dresser Handiband Repair Clamp
Magnifying glass
Hover image to zoom
$27.26 each
In Stock
In Stock
Get 2 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3"
Product Highlight: Material
Ductile Iron, Stainless Steel, Alloy Steel

Description

–
Dresser Coupling #0118-0300-009

Overview:
The Dresser Style 118 Handiband Clamp is a field-proven, low cost bandtype repair clamp for quick repair of small leaks and holes in steel piping. Installation is fast, easy and foolproof. Simply wrap the clamp around the pipe, drop the bolts through the slotted lugs and tighten the nuts. Compression of the large size gasket seals the leak completely and permanently.

The Handiband clamp is made of stainless steel for corrosion resistance. The Dresser rubber compound gasket offers superoior resistance to oils, aromatic and aliphatic hydrocarbons, gasoline and condensates.

Materials of Construction:
  • Band: Stainless Steel 18-8, Type 304
  • Lugs: Ductile Iron ASTM 536
  • Bolts & Nuts: Alloy to ANSI A21.11
  • Gasket: Gridded to Dresser Specs

Specs

–
Size:

1/2" x 3"

Material:

Ductile Iron

Stainless Steel

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great customer service

The price & availability were great. Thank you for treati.ng me like a repeat customer even though we were a 1st time buyer
Office Administrator
South Bend, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great solution for a quick pipe fix

These stainless band clamps are a big improvement over the old cast iron type. Less expensive, available in different lengths. Will stop a leak quickly.
Herm
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Easy to install without pipe removal. It looks like a long lasting product.
Geo
Cleveland Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy