Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom

1-1/4" IPS Con-Stab Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886013
Rating:
(3)
Q&A:
(0)
1-1/4" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom
$297.81 each
In Stock
In Stock
Get 34 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental’s patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888007 Chamfer Tool.

Specs

–
Product Type:

Riser

Size:

1-1/4"

Connection Type:

IPS

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

-20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" IPS Con-Stab Coupling (SDR-11)
SKU: 2881007
Wal-rich

Product Reviews

4.67 out of 3 reviews
33% would recommend this product
4.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Worked as expected

Would like to be able to get one with out the fitting on it, you need a specific tool to ream the end of the pipe.
Murray Plumbing
Oklahoma City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Quality product at a very reasonable price.
rabeau57
Martinsville Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application

Original box arrived beat up, took pictures and sent them to SupplyHouse. Got an immediate response saying to not use the risers because the box's condition made the condition ofthe risers suspect. SupplyHouse sent new risers within 2 days Excellent customer service!
Jim
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy