Shop Resideo Sale
Main product image of 1" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Con-Stab Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886008
Rating:
(18)
Q&A:
(1)
1" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom
$195.51 each
In Stock
In Stock
Get 156 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Note: For outdoor, underground use only. Consult your local code official for more information. Requires use of Continental chamfer tool sold separately.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental’s patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888016 Chamfer Tool.

Specs

–
Product Type:

Riser

Size:

1"

Connection Type:

IPS

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Yellow Medium Density PE 2708 Gas Pipe - 50 Ft. (SDR-11)
SKU: GAS110050
Oil Creek

Product Reviews

5 out of 18 reviews
100% would recommend this product
5
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Excellent products

Does what it says!
Steve
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We only use this product now. Makes jobs easy and fast.

Stream lines the gas projects. Guys carry a roll of pipe and risers with them. Easy to use and fast.
B
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The risers seem to be working.

The contractor was happy with them during installation. I'm happy to have it done. SupplyHouse is happy that I paid them for them. Everybody connected with the job is happy. Can't beat that.
Happy
Fly-over Country
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple

These are very simple and easy to use
Dill W
Washington NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer service

Locally, the product I needed was out of stock. I went onto the Supply House website and what I needed was in stock. I ordered and received product in 3 days. Price was on point as well. Customer service was great. I will order again.
Patrick
NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products as described.

I ran a gas line between two buildings and needed supplies to bury the line. The product information on your web site helped me to get exactly what I needed to accomplish this project.
Don
White House, Tennessee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great riser , worked out great !

Just as described, good quality, packed very well and arrived super fast , i love supplyhouse.com !
Doug
Millville New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Very easy to work With
Rodger
Colorado
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service, will do business again.

I order the riser not really paying attention to the type of riser I purchased except for the size. I ordered a CTS and needed the IPS. Call Monday morning and told them what I did and the CS Rep cancelled the order and changed it to what I needed and shipped the same day. Perfect!!!!!
Matt
Gray, KY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

only way to run underground gas line

more money than galvanized then having to coat it, fast to work with and leak free project the first time
hpap
avenel nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The photo appears to show a coupler included on the poly end of the riser- is a coupler included and pre-installed as shown?

Asked by KF 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the Con-Stab fitting is included as shown.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy