Apply to be a TradeMaster!
Main product image of 2" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom

2" IPS Con-Stab Riser (SDR-11)

Brand:
Wal-rich
SKU:
2886020
Rating:
(2)
Q&A:
(0)
2" IPS Con-Stab Riser (SDR-11)
Magnifying glass
Hover image to zoom
$457.33 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
IPS Connection
Product Highlight: Min Temp (F)
-20°F Min Temp

Description

–
Note: This product should be installed by a licensed gas fitter.

Con-Stab ID Seal Fittings have been sold in the gas, plumbing, and propane markets since 1990. Con-Stab® fittings are IAPMO, CSA, & ICC approved.

Features:
  • Anodeless design
  • For underground PE pipe (ASTM D 2513) only
  • Continental’s patented "ID Seal"
  • Corrosion-Resistant fusion-bonded epoxy coating
  • Yellow Medium Density polyethylene - PE2406
  • Made in the USA

Operating Specifications:
  • Temperature: -20° to 140°F
  • Pressure: 125 psi

Note: Requires 2888010 Chamfer Tool.

Specs

–
Product Type:

Riser

Connection Type:

IPS

Size:

2"

Wall Thickness:

SDR-11

Max Pressure (PSI):

125

Min Temp (F):

-20°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" IPS Yellow Medium Density PE 2708 Gas Pipe - 250 Ft. (SDR-11)
SKU: GAS12025
Oil Creek

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good quality received quickly

Came quickly, no damage, wrapped consistent with how this part should be for shipping. Worked very well, and easily installed.
Omega
San Luis Obispo
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to risers

I've installed countless numbers of these risers ranging in all different sizes. Never had one fail a pressure test on the first round. Count on them and don't worry.
JW
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy