Shop Resideo Sale
Main product image of Adjustable Anodeless Riser Bracket
Magnifying glass
Hover image to zoom

Adjustable Anodeless Riser Bracket

Brand:
Wal-rich
SKU:
2867050
Rating:
(4)
Q&A:
(0)
Adjustable Anodeless Riser Bracket
Magnifying glass
Hover image to zoom
$88.15 each
In Stock
In Stock
Get 75 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2", 1", 1-1/2", 3/4", 1-1/4"
Product Highlight: Length (Inches)
6", 10" Length

Description

–
Note: This product should be installed by a licensed gas fitter.

  • Fits 3/4" to 2" Anodeless Riser
  • Adjustable from 6 to 10" from Wall

Specs

–
Size:

2"

1"

1-1/2"

3/4"

1-1/4"

Length (Inches):

6"

10"

Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes I would by again!

Awesome very strong brace that is adjustable for distance from wall and also for size of pipe you are attaching to!
Crash
North Dakota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top of the line riser bracket

Got this bracket to support a new natural gas line and it is top of the line! Well made with weather protection and adjustability! Could not find locally! Great Product!
CRYPTOMAN
BUFFALO, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Well built. Used for irrigation system backflow preventer support. It's expensive, but worth it.
Mark
Avon, OH
6 years ago
Was this review helpful to you?

Found it here

Just what I needed. Only found it here.
John
Farmington, wv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy