Apply to be a TradeMaster!
Main product image of 3/4" IPS Steel Compression Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom

3/4" IPS Steel Compression Male Adapter (SDR-11)

Brand:
Wal-rich
SKU:
2935002
Rating:
(1)
Q&A:
(1)
3/4" IPS Steel Compression Male Adapter (SDR-11)
Magnifying glass
Hover image to zoom
$74.58 each
In Stock
In Stock
Get 10 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

3/4" IPS Steel Compression Male Adapter (SDR-11)

Specs

–
Connection Type:

IPS

Product Type:

Adapter

Size:

3/4"

Material:

Steel

Wall Thickness:

SDR-11

Finish:

Powder Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" IPS Yellow Medium Density PE 2708 Gas Pipe - 150 Ft. (SDR-11)
SKU: GAS10715
Oil Creek

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

very good

very good
j
ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can i use oil creek yellow sdr 11 poly pipe and do i have to chamfer the poly pipe with the special chamfer tool to install this,

Asked by frank 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Frank! You can use the 2935002 steel compression adapter with Oil Creek SDR 11 pipe, and use of the chamfering tool is not required with the compression connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy