Apply to be a TradeMaster!
Main product image of 3/4" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom

3/4" IPS Compression Service Riser (Powder Coated Steel)

Brand:
Wal-rich
SKU:
2930002
Rating:
(3)
Q&A:
(0)
3/4" IPS Compression Service Riser (Powder Coated Steel)
Magnifying glass
Hover image to zoom
$116.71 each
In Stock
In Stock
Get 34 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Steel
Product Highlight: Connection Type
IPS Connection
Product Highlight: Finish
Powder Coated

Description

–
Note: This product should be installed by a licensed gas fitter.

Wal-Rich service riser with powder coated finish offers 3/4 inch compression fitting for proper connection. It features a steel compression end to provide enhanced durability.

Specs

–
Size:

3/4"

Connection Type:

IPS

Material:

Steel

Finish:

Powder Coated

Product Type:

Riser

Wall Thickness:

SDR-11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" IPS Compression Service Riser (Powder Coated Steel)
SKU: 2930004
Wal-rich

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy from them again

Great prices, beat everyone else.
Gustavo
Bernalillo NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very easy installation

Goes together great!
Daniel
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping and the risers I received were of high quality

These were very rigid and easy to use. The instructions were very clear and the product was easy to use.
Gas
Wisconsin
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy