Apply to be a TradeMaster!
Main product image of Lo-Flo Chrome Plated Male x Female Faucet Aerator, 1.5 GPM (Lead Free), 4309000
Magnifying glass
Hover image to zoom

Lo-Flo Chrome Plated Male x Female Faucet Aerator, 1.5 GPM (Lead Free), 4309000

Brand:
Wal-rich
SKU:
4309000
Rating:
(0)
Q&A:
(0)
Lo-Flo Chrome Plated Male x Female Faucet Aerator, 1.5 GPM (Lead Free), 4309000
Magnifying glass
Hover image to zoom
$3.28 each
BOX UP & SAVE 15%
$70.00 box of 25
$2.80 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
15/16" x 55/64"
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male, Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
15/16" M x 55/64" F

Specs

–
Finish:

Chrome

Size:

15/16" x 55/64"

Flow Rate (GPM):

1.5

Lead Free:

Yes

Thread Type:

Male

Female

Thread Size:

55/64"

15/16"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy