Apply to be a TradeMaster!
Main product image of 3/4" Male Hose Adapter x Combination Aerator (Lead Free), 4313005
Magnifying glass
Hover image to zoom

3/4" Male Hose Adapter x Combination Aerator (Lead Free), 4313005

Brand:
Wal-rich
SKU:
4313005
Rating:
(0)
Q&A:
(0)
3/4" Male Hose Adapter x Combination Aerator (Lead Free), 4313005
Magnifying glass
Hover image to zoom
$4.89 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
3/4" Male Hose Adapter x Combination Aerator (Lead Free)

Specs

–
Size:

3/4"

Application:

Plumbing

Thread Type:

Male

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy