Apply to be a TradeMaster!
Search Tips
  • Make sure all words are spelled correctly
  • Try different keywords (i.e., pex fittings, control valves)
  • Broaden your search
  • Call us with any questions 1-888-757-4774
Still can't find what you're looking for? 
Let us know
.
Resources
FAQs, Manuals & Videos
Articles
More About Wall Caps

Wall Caps are exterior vent terminations designed to cap a duct run where it exits a building through a sidewall rather than a roof, keeping exhaust air moving outside while keeping the opening weather resistant. Penner's aluminum wall caps in this category cover 4 inch and 6 inch duct sizes, giving installers options sized to match dryer vents, bathroom exhaust, and similar sidewall terminations. HVAC technicians and remodelers select a wall cap based on duct diameter first, then material, since aluminum resists corrosion better than some painted steel options in humid conditions. A wall cap that matches the existing duct size avoids a transition fitting at the termination point, which keeps the installation cleaner and reduces one more joint that could leak air or let pests inside. For contractors replacing a damaged or outdated termination on an existing sidewall penetration, matching the original duct size keeps the swap simple without reworking the wall opening.

Subcategories

  • 4 Inch Aluminum Wall Cap: The Penner 4AWC wall cap matches 4 inch duct runs commonly used for dryer vents and small bathroom exhaust fans. Installers use this size on single family homes where the connected duct has not been upsized beyond the standard 4 inch dryer vent diameter. Its aluminum construction holds up to repeated exposure to exhaust moisture at the termination point.
  • 6 Inch Aluminum Wall Cap: The Penner 6AWC wall cap steps up to 6 inch duct runs, a size used on larger bathroom exhaust systems or combined exhaust runs serving more than one fixture. Remodelers reach for this size when a single 4 inch cap cannot handle the airflow from an upsized duct. Matching the cap to the 6 inch duct avoids a reducing fitting at the wall penetration.
  • Sidewall vs Roof Termination: Wall caps mount on a building's sidewall rather than a roof deck, which makes them the termination of choice when a duct run exits through an exterior wall instead of the attic or roof. Installers pick a sidewall termination over a roof cap when roof access is limited or when the mechanical run already exits at wall height, as is common with clothes dryer installations. Choosing between a wall cap and a roof cap depends on where the duct physically exits the building rather than on airflow volume alone.

Buying Guide

Selecting the right wall cap starts with measuring the duct diameter at the termination point, since a cap sized to match the duct avoids adding a reducer or expander fitting that introduces another joint prone to air leaks. Dryer vents and single bathroom exhaust fans typically run on 4 inch duct, which matches the smaller wall cap size in this lineup, while combined exhaust runs serving multiple fixtures often step up to 6 inch duct depending on the total airflow being moved.

Material matters almost as much as size, and Wall Caps built from aluminum hold up better than some coated steel alternatives when installed in humid conditions, since aluminum resists the corrosion that develops from repeated exposure to moist exhaust air. Checking the exhaust source, whether that is a dryer, bathroom fan, or kitchen hood, helps confirm aluminum is a solid material choice for a given installation.

Mounting hardware and the wall opening itself also factor into the decision, since replacing an existing termination with a cap in the same size keeps the job limited to a straightforward swap rather than a full rework of the wall penetration. Confirming duct size, material, and the condition of the existing wall opening before ordering keeps the installation on schedule and avoids a second trip back to the supply counter for a different size.

Frequently Asked Questions

What duct size does a wall cap need to match?

A wall cap should match the diameter of the connected duct exactly, since Penner's confirmed lineup covers 4 inch and 6 inch aluminum sizes. Installing a mismatched cap means adding a reducer or expander fitting at the termination, which creates another joint that can leak air. Measuring the duct before ordering avoids a return trip for the correct size.

Is aluminum a good choice for a wall cap in a humid climate?

Aluminum wall caps resist the corrosion that develops from repeated exposure to moist exhaust air, which makes them a solid choice in buildings with consistently high humidity. Dryer vents and bathroom exhaust fans both push moisture laden air through the cap on a regular basis. Choosing aluminum over coated steel in these conditions reduces the chance of premature rust at the termination point.

What size wall cap works for a standard dryer vent?

Most residential dryer vents run on 4 inch duct, which matches the smaller wall cap size in the Penner lineup. Checking the existing duct diameter before replacement confirms the 4 inch size is correct for the installation. Larger combined exhaust runs typically call for the 6 inch version instead.

Can a wall cap replace a damaged termination without reworking the wall opening?

Replacing a damaged wall cap with one in the same duct size keeps the job limited to removing the old cap and installing the new one in the existing opening. A size mismatch would require enlarging or patching the wall penetration, which adds time to the job. Confirming the original duct size before ordering keeps the swap straightforward.

Why would a job use a wall cap instead of a roof cap?

A wall cap fits installations where the duct run exits through an exterior sidewall rather than through the roof deck, which is typical for clothes dryer vents and some bathroom exhaust runs. Roof access limitations or a duct that already terminates at wall height make a sidewall termination the more practical choice. Matching the termination type to where the duct actually exits the building avoids an unnecessary reroute of the ductwork.