Wall/Draw Bands are support fittings used on Type B gas vent and single-wall stovepipe systems to stabilize and secure pipe sections against a wall or to each other at a joint. A wall band anchors vertical vent pipe to a wall surface and installs just above a tee fitting and then at roughly every 6 feet along the run, keeping the pipe from swaying or pulling loose over time. A draw band, by contrast, joins two pipe lengths at a connection point and is typically secured with sheet metal screws driven through pre-punched holes in the band. Heavier support applications may call for a structural band built from 16 gauge steel or better, rather than the lighter bands used for routine joints. Installers reach for these bands on chimney connector runs, gas vent installations, and anywhere a long pipe run needs periodic lateral support to meet manufacturer venting instructions.
Subcategories
Buying Guide
Identify what the band actually needs to do before ordering, since a wall band and a draw band solve two different problems. A vertical vent run that needs to stay flush and stable against a wall calls for a wall band, installed just above the first tee and then at roughly 6 foot intervals along the remaining run. A joint connecting two pipe sections calls for a draw band instead, secured with sheet metal screws through the pre-punched holes already in the band. Wall/Draw Bands are sized to match the pipe diameter they're supporting, so confirm the nominal pipe size before ordering rather than estimating from the outside diameter, since Type B vent and single-wall stovepipe don't always share the same outer measurements at a given nominal size. Material matters on longer or heavier runs. A standard band handles routine joints and short support intervals, but a run carrying more load, whether from extra pipe weight, height, or expected wind and seismic exposure, calls for a heavier structural band built from 16 gauge steel or better. Manufacturer installation instructions spelled out in the venting system's literature should always take precedence over a general rule of thumb, since spacing and band type requirements vary somewhat between Type B gas vent, single-wall stovepipe, and chimney connector systems. Local code may also set minimum support intervals independent of the manufacturer's instructions, so check both before final installation and keep documentation on hand for inspection.
Frequently Asked Questions
What's the difference between a wall band and a draw band?
A wall band anchors vertical vent pipe to a wall surface, installed just above the first tee and then at roughly 6 foot intervals along the remaining run. A draw band instead joins two pipe sections together at a connection point, secured with sheet metal screws through pre-punched holes in the band. Both serve a support role, but only the wall band attaches the pipe to a wall surface.
How often do wall bands need to be installed on a vent run?
Manufacturer installation instructions call for the first wall band just above the tee fitting, with additional bands at roughly every 6 feet along the remaining vertical run. Local code may set its own minimum spacing requirement independent of the manufacturer's instructions. Checking both before installation keeps the run compliant and properly supported.
What material are wall bands typically made from?
Aluminum construction is common on standard wall bands, such as the 4-inch model that measures roughly 5.5 by 6 by 1.25 inches. Heavier support applications call for a structural band instead, built from 16 gauge steel or better. Manufacturer literature specifies which material applies to a given run length or load condition.
How is a draw band secured to the pipe?
Sheet metal screws driven through pre-punched holes already in the band secure a draw band around the pipe joint. The connection keeps the joint tight without requiring separate hardware beyond the screws themselves. Chimney connector and gas vent installations both use this same basic method at standard pipe joints.
When is a structural support band needed instead of a standard band?
Longer vertical runs, heavier pipe, or added wind and seismic exposure call for a structural band built from 16 gauge steel or heavier rather than a standard wall or draw band. Manufacturer installation literature spells out when the heavier gauge applies to a given system. Taller chimney and commercial vent installations most often require this upgraded band.