Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black Floor Flanges
4" Black Cast Iron Floor Flange Class 125
Brand:
Ward
SKU:
4.BCFF
Rating:
(3)
Q&A:
(0)
Hover image to zoom
4.BCFF has been discontinued
Discontinued May 4, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
4"
Cast Iron
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
4" Black Cast Iron Floor Flange
Specs
–
Size:
4"
Material:
Cast Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
4" Black 90° Elbow
SKU:
BMNL0400
Everflow
4" x 24" Black Nipple
SKU:
PCBL4024
Everflow
Product Reviews
5
out of 3 reviews
100%
would recommend this product
5
out of 3 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-3
of
3
reviews
Sort: Most Recent
I would buy this product again
For a hobby. Just what I needed.
Jim
Arizona
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Perfect
This item is well made and exactly what I was looking for!
Steph
Texas
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
A+
Good low profile flange
Basement BrewHaus
Providence RI
8 years ago
Verified Buyer
Was this review helpful to you?
0
1
Flag this review
×
Video