Apply to be a TradeMaster!
Main product image of 4" Black 90° Elbow
Magnifying glass
Hover image to zoom

4" Black 90° Elbow

Brand:
Everflow
SKU:
BMNL0400
Rating:
(3)
Q&A:
(0)
4" Black 90° Elbow
Magnifying glass
Hover image to zoom
$68.05 each
BOX UP & SAVE 10%
$122.50 box of 2
$61.25 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
4"
This item replaces: BLE400

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black 90° Elbow

Specs

–
Angle:

90°

Size:

4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Black 90° Elbow
4" Black 90° Elbow
SKU: BMNL0400
(3)
4"
4"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I am happy to hava a bussines with supply house

Responsible customer service, orders coming on time, best prices on market
Art
WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy all the time

run gas line
norm
oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

All my orders were received faster than I expected and accurately Thanks
Poos
Coatesville,PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy