Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" Black 90° Elbow
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" Black 90° Elbow

Brand:
Ward
SKU:
FB90-1-1/4X1/2
Rating:
(20)
Q&A:
(4)
1-1/4" x 1/2" Black 90° Elbow
Magnifying glass
Hover image to zoom
FB90-1-1/4X1/2 has been discontinued
Discontinued January 1, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/4" x 1/2" Black 90° Elbow, Class 150, 031000940201
Brand:
Anvil
SKU:0310009402
(0)
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Angle
90°

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black 90 Elbow

Specs

–
Angle:

90°

Size:

1-1/4" x 1/2"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Angle
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/4" x 1/2" Black 90° Elbow
1-1/4" x 1/2" Black 90° Elbow
SKU: FB90-1-1/4X1/2
(20)
90°
1-1/4" x 1/2"
Iron
Female
Threaded
90°
1-1/4" x 1/2"
Malleable Iron
Female
Threaded

You May Also Need

Product Reviews

4.85 out of 20 reviews
100% would recommend this product
4.85
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
5%
3 star
5%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

It's a pipe fitting, what can you say?

It may be just a pipe fitting but at least this one is well made. The threads are cut very cleanly and it is dimensionally correct. I am using it in my radiant heat system. The 1-1/2" diameter is required to pipe between my boiler and thermal storage tank. Most of the products in that loop came from SupplyHouse. The entire loop went together flawlessly and there were no leaks!
VS

Most Liked Negative Review

Ward makes good products.

Love the product. Just not pleased with how product was shipped to me. When you order case quantities you kind of expect the product to show up in the manufacturer case not all thrown into a bag in a large box.
Showing 1-10 of 20 reviews

Exact fit.

Does what we need and where we need it.
Rubeus
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality

Part was clean, threads were true and installed without suprises.
SGPLUMCO
Fairview NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fun bar shelf

Love it
John
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything was as expected.

We used these for a restaurant fixture and they worked well.
Metal Worker
Portland Oregon
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

to run gas lines
norm
oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House to the rescue!

This fitting isn't available locally. Supply House to the rescue! Thanks.
Jay
81082
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are made in the USA fittings!

These are made in the USA . I previously purchased the made in China elbows and had to throw away 3 elbows because of poor threading. Last thing we need on a gas line are bad fittings! We will ALWAYS go with the made in USA fittings!
Joel Z
Westchester County, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ward makes good products.

Love the product. Just not pleased with how product was shipped to me. When you order case quantities you kind of expect the product to show up in the manufacturer case not all thrown into a bag in a large box.
The HVAC Guy
Sioux Falls, SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Love the product, fits perfectly. Love working with this company
Blessedone
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fittings every time.

Never have an issue with Ward fittings, quality finished products makes it easy to install.
Bob
Saylorsburg,Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: whhat is the total hight of this fitting

Asked by Joe 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The measurement from center to end is 3.79"

Was this review helpful to you?

Q: What type of black pipe fittings eg Tee/elbow would be used to pipe a home steam boiler?

Asked by slim 13 years ago

Add your answer

* Required Field
-

Standard schedule 40 black iron pipe and fittings will work well. Domestic products are superior but not required. Insulate with fiberglass pipe insulation. Have the work done or at least supervised by an experienced pipefitter. Steam is not tricky but does have specific installation requirements.

Was this review helpful to you?
-

Black or Galvanized would work

Was this review helpful to you?
-

Standard pipe fittings can be used. Just make sure you adhere to correct size of pipe. Here is an excellent link for steam knowledge. http://www.heatinghelp.com/article-categories/16/Steam Hope this helps.

Was this review helpful to you?

Q: how many pounds is this?

Asked by ben 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This 6" elbow (part FB90-6) weighs 22.55 lbs.

Was this review helpful to you?

Q: are these malleable fittings?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they are.

Was this review helpful to you?