Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Domestic)
Black Crosses
3/4" Black Cross
Brand:
Ward
SKU:
FBCR3/4
Rating:
(2)
Q&A:
(0)
Hover image to zoom
FBCR3/4 has been discontinued
Discontinued February 18, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Size:
3/4"
1/4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
1/4"
1/2"
3/4"
1"
1-1/4"
1-1/2"
2"
Direct Replacement:
3/4" Black Cross, Class 150, 031007000809
Brand:
Anvil
SKU:
0310070008
(0)
Out of Stock
Get it
Tue, Dec 8 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
Iron
Threaded Connection
Female Thread Type
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Black Cross
Specs
–
Size:
3/4"
Material:
Iron
Thread Type:
Female
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
Thread Type
...
Connection Type
...
CURRENT ITEM
3/4" Black Cross
SKU:
FBCR3/4
(2)
Ward
3/4"
Iron
Female
Threaded
3/4" Black Cross
SKU:
BLX075C
Bluefin
3/4"
Malleable Iron
Female
Threaded
You May Also Need
3/4" x 3-1/4" Black Floor Flange Class 150
SKU:
FBFL3/4X3-1/4
Ward
3/4" x 2" Schedule 40 Black Nipple, 033001960509
SKU:
0330019605
Anvil
3/4" x 3" Schedule 40 Black Nipple, 033002000907
SKU:
0330020009
Anvil
3/4" x 5" Schedule 40 Black Nipple, 033002080107
SKU:
0330020801
Anvil
3/4" x Close Schedule 40 Black Nipple, 033001900109
SKU:
0330019001
Anvil
3/4" x 12" Schedule 40 Black Nipple, 033002360704
SKU:
0330023607
Anvil
3/4" x 4" Schedule 40 Black Nipple, 033002040507
SKU:
0330020405
Anvil
3/4" x 6" Schedule 40 Black Nipple, 033002120506
SKU:
0330021205
Anvil
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
USA
American made and quality what else is there to say
Smanation
Titusville Pa
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would buy there products again.
Make desk lamps and want only USA pipe.
Gary
AZ
7 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video