Apply to be a TradeMaster!
Main product image of 1-1/2" x 3/4" x 3/4" Black Tee
Magnifying glass
Hover image to zoom

1-1/2" x 3/4" x 3/4" Black Tee

Brand:
Ward
SKU:
FBTE1-1/2X3/4X3/4
Rating:
(55)
Q&A:
(5)
1-1/2" x 3/4" x 3/4" Black Tee
Magnifying glass
Hover image to zoom
FBTE1-1/2X3/4X3/4 has been discontinued
Discontinued November 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Black Tee

Specs

–
Size:

1-1/2" x 3/4"

Material:

Iron

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
Product Image of 1-1/2" x 3/4" x 3/4" Black Tee
1-1/2" x 3/4" x 3/4" Black Tee
SKU: FBTE1-1/2X3/4X3/4
(55)
1-1/2" x 3/4"
Iron
Female
Threaded
1-1/2" x 3/4" x 3/4"
Malleable Iron
Female
Threaded

Product Reviews

4.96 out of 55 reviews
100% would recommend this product
4.96
out of 55 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 55 reviews

Quick Delivery and Good Value

Not all local suppliers carry this size.
NK
Chicago, IL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use SupplyHouse more often.

I like using American made products and very happy with ward black iron fittings.
Rocky
R.I.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Good fitting. Fit well.
NH
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This was the fitting I needed!

It replaced numerous reducers that eventually leaked.
Remo
Poughkeepsie, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

To
norm
oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Company!

Supply house is my new plumbing store. Great products! Great pricing and fast shipping. You can't ask for anything more!
MiknVic
Hastings Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As always exactly as I expected

I like to know at time of purchase that it a domestic made product
Z
Niagara wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As always exactly as I expected

As always exactly as I expected I like to know at time of purchase that it a domestic made product
Z
Niagara Wi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again

Good product. Worked great for gas supply project
Tommy
Kinsley KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

American Quality

I have dealt with poor casting and improper/sloppy threading on imported fittings. These fittings are sound and all threads are clean, working smoothly each time. American quality. A few cents more per fitting, but well worth the saved time when it comes to chasing leaks on imported fittings.
Jeff
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Are these ward fittings made in the U.S.A.

Asked by Jeremiah 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

That is correct

Was this review helpful to you?

Q: I would like to verify the this product will be 1 1/4" on both ends and the center will be 1"

Asked by scott 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is correct for part FBTE1-1/4X1-1/4X1. We follow the standard convention of listing tee ports End x End x Middle.

Was this review helpful to you?

Q: This product is a black iron natural gas pipe tee that can be used on a NG tankless water heater. Correct?

Asked by Ralph 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

yes

Was this review helpful to you?
- Another PexSupply Customer

yes the 1 X 3/4 X 1/2 black iron pipe fitting can be use for gas line for tankless water heater, you should have a plumber check the gas line to make sure the gas line and pressure are adequate or the whole house, a tankless water heater may use more than 5 times the amount of gas than a regular tank water heater, if the sizing of the gas line is not adequate it may create problems

Was this review helpful to you?
- Another PexSupply Customer

Yes, that would be the correct type of fitting for natural gas and can be used in that application. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Yes. Only Black Iron can be used for gas applications.

Was this review helpful to you?
- Another PexSupply Customer

yes black malleable fittings are used for gas. PexSupply.com Simply Reply to this email. 1" x 3/4" x 1/2" Black Tee

Was this review helpful to you?
- Another PexSupply Customer

only on gas line ,,not on domostic line

Was this review helpful to you?
- Another PexSupply Customer

You can. However, you be better off using galvanized fittings. The fittings will last longer.

Was this review helpful to you?

Q: Are the dimensions given for the left, middle and right connections? in that order? (I'd hate to order a bunch and find you label them left, right, middle!)

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The middle is always listed last on a tee. See the link below for more information. http://pexsupply.blogspot.com/2011/08/sizing-plumbing-tees.html

Was this review helpful to you?

Q: pressure rating for 2" steel malable

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The pressure rating is based on temperature: -20 - 150 °F = 300 psi; 200 °F = 265 psi; 250 °F = 225 psi; 300 °F = 185 psi; 350 - 365 °F = 150 psi.

Was this review helpful to you?