Apply to be a TradeMaster!
2" x 2" x 1-1/4" Black Tee
Magnifying glass
Hover image to zoom
2" x 2" x 1-1/4" Black Tee
Magnifying glass
Hover image to zoom
$28.90 each
BOX UP & SAVE 8%
$212.64 box of 8
$26.58 each
In Stock
In Stock
Get 23 Thu, Oct 17
More Available
Fast Track Logo
Order by 6PM, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2" x 1-1/4"
Material icon
Iron
Connection Type icon
Threaded Connection
Thread Type icon
Female Thread Type

Description

Black Tee

Specs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
Thread Type
Connection Type
CURRENT ITEM
2" x 2" x 1-1/4" Black Tee
2" x 2" x 1-1/4" Black Tee
SKU: FBTE2X2X1-1/4
(51)
2" x 1-1/4"
Iron
Female
Threaded
2" x 2" x 1-1/4"
Malleable Iron
Female
Threaded

You May Also Need

1-1/4" Black 90° Elbow
SKU: FB90-1-1/4
Ward
2" Black Tee
SKU: FBTE2
Ward
1-1/4" Black Union
SKU: FBUN1-1/4
Ward
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy