Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Cast Iron Fittings
Cast Iron 90° Elbows
1-1/2" Black Cast Iron 90° Elbow
Brand:
Ward
SKU:
FCI90-1-1/2
Rating:
(0)
Q&A:
(0)
Hover image to zoom
FCI90-1-1/2 has been discontinued
Discontinued January 22, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1-1/2" Black Cast Iron 90° Elbow, Class 125
Brand:
Anvil
SKU:
0300001401
(0)
Out of Stock
Get it
Mon, Nov 2 - Mon, Nov 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
Cast Iron
Threaded Connection
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Cast Iron (Steam) 90 Elbow
Specs
–
Size:
1-1/2"
Material:
Cast Iron
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1-1/2" x 6" Schedule 40 Black Nipple, 033003440603
SKU:
0330034406
Anvil
1-1/2" x 2-1/2" Schedule 40 Black Nipple, 033003300204
SKU:
0330033002
Anvil
1-1/2" x 4" Schedule 40 Black Nipple
SKU:
0330033606
Anvil
1-1/2" x Close Schedule 40 Black Nipple, 033003260805
SKU:
0330032608
Anvil
1-1/2" x 5-1/2" Schedule 40 Black Nipple, 033003420803
SKU:
0330034208
Anvil
1-1/2" x 4-1/2" Schedule 40 Black Nipple, 033003380404
SKU:
0330033804
Anvil
2" x 4-1/2" Schedule 40 Black Nipple, 033003800100
SKU:
0330038001
Anvil
1-1/2" x 3-1/2" Schedule 40 Black Nipple, 033003340804
SKU:
0330033408
Anvil
×
Video