Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Cast Iron Fittings
Cast Iron Companion Flanges
2-1/2" x 7" Black Cast Iron Steam Companion - Screwed Flange
Brand:
Ward
SKU:
FCICOFL2-1/2X7
Rating:
(1)
Q&A:
(1)
Hover image to zoom
FCICOFL2-1/2X7 has been discontinued
Discontinued January 16, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2-1/2" x 7" Black Cast Iron Steam Companion - Screwed Flange, Class 125, 030800300307
Brand:
Anvil
SKU:
0308003003
(0)
Order by
today
, receive 13 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2-1/2" x 7"
Cast Iron
Threaded Connection
Description
–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.
Cast Iron (Steam) Companion Flange
Specs
–
Size:
2-1/2" x 7"
Material:
Cast Iron
Application:
Plumbing
Connection Type:
Threaded
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
2-1/2" Full Face Red Rubber Gasket
SKU:
GFF2.5
Matco-Norca
2-1/2" Full Face Red Rubber Gasket & Steel Bolt Kit
SKU:
GSFFG2.5
Matco-Norca
2-1/2" x 3" Schedule 40 Black Nipple, 033004140106
SKU:
0330041401
Anvil
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Perfect Fit and FAST Delivery
Headline says it all...
luv2safari
Fallon NV
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Product Q&A
1 Question
1 Question
ASK A QUESTION
Sort: Most Recent
Q: does this fit on a 1" pipe?
1 Answer
Asked by rv 12 years ago
Add your answer
*
Required Field
Answer:
*
Nickname:
*
Your Location:
*
SUBMIT
Verified Reply
- Supplyhouse Staff
no that is for a 2"
Was this review helpful to you?
0
0
Flag this review
×
Video