Apply to be a TradeMaster!
Main product image of 1-1/4" x 1/2" Galv Hexagon Bushing
Magnifying glass
Hover image to zoom

1-1/4" x 1/2" Galv Hexagon Bushing

Brand:
Ward
SKU:
FGHE1-1/4X1/2
Rating:
(5)
Q&A:
(0)
1-1/4" x 1/2" Galv Hexagon Bushing
Magnifying glass
Hover image to zoom
$10.69 each
BOX UP & SAVE 8%
$246.00 box of 25
$9.84 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1/2"
Product Highlight: Thread Type
Female, Male Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Galvanized

Description

–
Please Note: Ward Black Domestic Fittings are now sold under the Anvil brand. Anvil's parent company, ASC Engineered Solutions, has acquired Ward.

Galvanized Bushing

Specs

–
Size:

1-1/4" x 1/2"

Material:

Galvanized

Application:

Plumbing

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
Product Image of 1-1/4" x 1/2" Galv Hexagon Bushing
1-1/4" x 1/2" Galv Hexagon Bushing
SKU: FGHE1-1/4X1/2
(5)
1-1/4" x 1/2"
Galvanized
1-1/4" x 1/2"
Galvanized

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I use these all the time

perfect for shallow well pump applications
Glenn
Speculator NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid

Used for pump hose connection, submerged and used well over 8-10 years and in the event of pump failure transfers easily to the new pump. I have no issues where it decays or cross threads etc.
Tipseller
Clear Brook VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never any problems

I always order my parts from supply house. I have never received a bad fitting
Grandpa tony
fort pierce fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used for well pump/irrigation system.
Frank D
Boston
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No frills hex bushing

This is a no frills hex bushing. All of the non-threaded areas are still rough from the casting process. It's nothing fancy, but it works just fine.
Jon the Handyman
Southeast Kansas
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy